

€101.96/ pieceexcl. VAT
€123.37incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.96 | - |
2+ | €84.97 | 16.67% |
4+ | €67.98 | 33.33% |
7+ | €62.88 | 38.33% |
10+ | €59.48 | 41.67% |
13+ | €54.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |