

€33.29/ pieceexcl. VAT
€40.28incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.29 | - |
5+ | €27.75 | 16.67% |
10+ | €22.20 | 33.33% |
19+ | €20.53 | 38.33% |
28+ | €19.42 | 41.67% |
38+ | €17.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |