

€221.81/ pieceexcl. VAT
€268.39incl. VAT
17 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €221.81 | - |
2+ | €205.17 | 7.50% |
3+ | €194.08 | 12.50% |
4+ | €177.45 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Opal |
Thickness | 4 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 30 % |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |