

€396.04/ pieceexcl. VAT
€479.21incl. VAT
26 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €396.04 | - |
2+ | €342.52 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 8 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Pretreated for gluing | No |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |