

€948.39/ pieceexcl. VAT
€1,147.55incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 25 mm |
Length | 3050 mm |
Width | 2050 mm |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |