

€133.78/ pieceexcl. VAT
€161.87incl. VAT
59 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.78 | - |
2+ | €107.02 | 20.00% |
4+ | €98.99 | 26.00% |
6+ | €93.64 | 30.00% |
8+ | €85.62 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 2 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |