

€528.87/ pieceexcl. VAT
€639.93incl. VAT
Estimated delivery date - 24/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €528.87 | - |
2+ | €483.54 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 12 mm |
Length | 3050 mm |
Width | 2050 mm |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |