EPRAFORM

EPRAFORM Sheet PMMA G opal 27021 LT 28% 3050x2030x8 mm

  • ERIKS:11474049
Image 1
Save to list
Not available in webshop
2 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Opal
Thickness
8 mm
Length
3050 mm
Width
2030 mm
Lining material
Not applicable
Lighttransmission
28 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided