EPRAFORM

EPRAFORM Sheet PMMA G opal 27018 LT 82% 3050x2030x6 mm

  • ERIKS:12764526
Image 1
Save to list
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Opal
Thickness
6 mm
Length
3050 mm
Width
2030 mm
Lining material
Not applicable
Lighttransmission
82 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided