EPRAFORM

EPRAFORM Sheet PMMA G Colored 3050x2030x15 mm

  • ERIKS:12764534
Image 1
Save to list
Not available in webshop
Estimated delivery date - 19/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Brown
Thickness
15 mm
Length
3060 mm
Width
2060 mm
Lining material
Not applicable
Lighttransmission
1 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided