EPRAFORM

EPRAFORM Sheet PMMA G Colored 3050x2030x10 mm

  • ERIKS:11725868
Image 1
Save to list
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Brown
Thickness
10 mm
Length
3050 mm
Width
2030 mm
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided