

€288.10/ pieceexcl. VAT
€348.60incl. VAT
17 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €288.10 | - |
2+ | €230.48 | 20.00% |
3+ | €213.19 | 26.00% |
4+ | €201.67 | 30.00% |
5+ | €184.38 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 4 mm |
Length | 3050 mm |
Width | 2030 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA G |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Cast |
Protection film | Two-sided |