EPRAFORM

EPRAFORM Sheet PMMA G clear 3050x2030x3 mm

  • ERIKS:12764499
Image 1
Save to list

€226.90/ pieceexcl. VAT

€274.55incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€226.90

-

2+

€181.52

20.00%

3+

€167.91

26.00%

4+

€158.83

30.00%

6+

€145.22

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
3 mm
Length
3050 mm
Width
2030 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided