EPRAFORM

EPRAFORM Sheet PMMA G clear 3050x2030x15 mm

  • ERIKS:12169860
Image 1
Save to list

€794.13/ pieceexcl. VAT

€960.90incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€794.13

-

2+

€726.06

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
15 mm
Length
3050 mm
Width
2030 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided