EPRAFORM

EPRAFORM Sheet PMMA G clear 3050x2030x12 mm

  • ERIKS:11464384
Image 1
Save to list

€637.82/ pieceexcl. VAT

€771.76incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€637.82

-

2+

€551.63

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
12 mm
Length
3050 mm
Width
2030 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided