EPRAFORM

EPRAFORM Sheet PMMA G clear 2000x1200x80 mm

  • ERIKS:12764505
Image 1
Save to list

€2,436.12/ pieceexcl. VAT

€2,947.71incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
80 mm
Length
2000 mm
Width
1200 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided