EPRAFORM

EPRAFORM Sheet PMMA G clear 2000x1200x100 mm

  • ERIKS:12764506
Image 1
Save to list

€4,344.66/ pieceexcl. VAT

€5,257.04incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
100 mm
Length
2000 mm
Width
1200 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA G
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Cast
Protection film
Two-sided