

€190.92/ pieceexcl. VAT
€231.01incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €190.92 | - |
2+ | €152.74 | 20.00% |
3+ | €141.28 | 26.00% |
4+ | €133.64 | 30.00% |
6+ | €122.19 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |