EPRAFORM

EPRAFORM Sheet PETG clear 3050x2050x2 mm

  • ERIKS:11472481
Image 1
Save to list

€144.34/ pieceexcl. VAT

€174.65incl. VAT

28 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€144.34

-

2+

€120.29

16.67%

3+

€96.23

33.33%

5+

€89.01

38.33%

7+

€84.20

41.67%

9+

€76.98

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
2 mm
Length
3050 mm
Width
2050 mm
Material
PET-G
Material class
Epraform PETG
Antistatic
No
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Tradename
Epraform PETG
Manufacturing method
Extruded
Protection film
Two-sided