

€470.98/ pieceexcl. VAT
€569.89incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €470.98 | - |
2+ | €407.34 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 10 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |