EPRAFORM

EPRAFORM Sheet PETG clear 2050x1250x6 mm

  • ERIKS:11208908
Image 1
Save to list

€156.51/ pieceexcl. VAT

€189.38incl. VAT

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€156.51

-

2+

€125.21

20.00%

4+

€115.82

26.00%

5+

€109.56

30.00%

7+

€100.17

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
6 mm
Length
2050 mm
Width
1250 mm
Lining material
Not applicable
Lighttransmission
100 %
Material
PET-G
Material class
Epraform PETG
Antistatic
No
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Tradename
Epraform PETG
Manufacturing method
Extruded
Protection film
Two-sided