

€125.22/ pieceexcl. VAT
€151.52incl. VAT
Estimated delivery date - 26/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €125.22 | - |
2+ | €104.35 | 16.67% |
3+ | €83.48 | 33.33% |
5+ | €77.22 | 38.33% |
8+ | €73.05 | 41.67% |
10+ | €66.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 4 mm |
Length | 2050 mm |
Width | 1250 mm |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |