

€93.91/ pieceexcl. VAT
€113.63incl. VAT
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.91 | - |
2+ | €78.26 | 16.67% |
4+ | €62.60 | 33.33% |
7+ | €57.91 | 38.33% |
10+ | €54.78 | 41.67% |
13+ | €50.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 2050 mm |
Width | 1250 mm |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |