

€59.16/ pieceexcl. VAT
€71.58incl. VAT
142 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.16 | - |
3+ | €49.30 | 16.67% |
6+ | €39.44 | 33.33% |
11+ | €36.48 | 38.33% |
17+ | €34.51 | 41.67% |
22+ | €31.55 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 2 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |