


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lighttransmission | 100 % |
Material | PET-G |
Material class | Epraform PETG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Tradename | Epraform PETG |
Manufacturing method | Extruded |
Protection film | Two-sided |