EPRAFORM

EPRAFORM Sheet PC UV smoke-brown 130 3050x2050x6 mm

  • ERIKS:11404270
Image 1
Save to list

€336.18/ pieceexcl. VAT

€406.78incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€336.18

-

2+

€310.97

7.50%

3+

€268.95

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Brown
Thickness
6 mm
Length
3050 mm
Width
2050 mm
Material
PC
Material class
UV-stabilised
Temperature
from -50 to 120 °C
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Resistance to acids
Conditionally resistant
Resistance to lyes
Not resistant
Resistance to solvents
Not resistant