

€518.37/ pieceexcl. VAT
€627.23incl. VAT
1.038 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €518.37 | - |
2+ | €448.32 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Brown |
Thickness | 10 mm |
Length | 3050 mm |
Width | 2050 mm |
Material | PC |
Material class | UV-stabilised |
Temperature | from -50 to 120 °C |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
Resistance to acids | Conditionally resistant |
Resistance to lyes | Not resistant |
Resistance to solvents | Not resistant |