

€220.16/ pieceexcl. VAT
€266.39incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €220.16 | - |
2+ | €176.13 | 20.00% |
3+ | €162.92 | 26.00% |
4+ | €154.11 | 30.00% |
6+ | €140.90 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Opal |
Thickness | 3 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | UV-stabilised |
Temperature | from -50 to 120 °C |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
Resistance to acids | Conditionally resistant |
Resistance to lyes | Not resistant |
Resistance to solvents | Not resistant |