EPRAFORM

EPRAFORM Sheet PC UV opal 123 L.T. 25% 3050x2050x4 mm

  • ERIKS:11404253
Image 1
Save to list

€234.84/ pieceexcl. VAT

€284.16incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€234.84

-

2+

€217.23

7.50%

3+

€205.49

12.50%

4+

€187.87

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Opal
Thickness
4 mm
Length
3050 mm
Width
2050 mm
Lining material
Not applicable
Lighttransmission
87 %
Material
PC
Material class
UV-stabilised
Temperature
from -50 to 120 °C
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Resistance to acids
Conditionally resistant
Resistance to lyes
Not resistant
Resistance to solvents
Not resistant