EPRAFORM

EPRAFORM Sheet PC UV opal 123 L.T. 22% 3050x2050x5 mm

  • ERIKS:11404255
Image 1
Save to list

€293.54/ pieceexcl. VAT

€355.18incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€293.54

-

2+

€271.52

7.50%

3+

€256.84

12.50%

4+

€234.83

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Opal
Thickness
5 mm
Length
3050 mm
Width
2050 mm
Lining material
Not applicable
Lighttransmission
87 %
Material
PC
Material class
UV-stabilised
Temperature
from -50 to 120 °C
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Resistance to acids
Conditionally resistant
Resistance to lyes
Not resistant
Resistance to solvents
Not resistant