EPRAFORM

EPRAFORM Sheet PC UV clear 3050x2050x6 mm

  • ERIKS:11355732
Image 1
Save to list

€320.18/ pieceexcl. VAT

€387.42incl. VAT

14 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€320.18

-

2+

€296.17

7.50%

3+

€256.14

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
6 mm
Length
3050 mm
Width
2050 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
UV-stabilised
Temperature
from -50 to 120 °C
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Resistance to acids
Conditionally resistant
Resistance to lyes
Not resistant
Resistance to solvents
Not resistant