

€266.83/ pieceexcl. VAT
€322.86incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €266.83 | - |
2+ | €213.46 | 20.00% |
3+ | €197.45 | 26.00% |
4+ | €186.78 | 30.00% |
5+ | €170.77 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 4 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | UV-stabilised |
Temperature | from -50 to 120 °C |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
Resistance to acids | Conditionally resistant |
Resistance to lyes | Not resistant |
Resistance to solvents | Not resistant |