EPRAFORM

EPRAFORM Sheet PC UV clear 3050x2050x12 mm

  • ERIKS:11751193
Image 1
Save to list

€592.33/ pieceexcl. VAT

€716.72incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€592.33

-

2+

€512.29

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
12 mm
Length
3050 mm
Width
2050 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
UV-stabilised
Temperature
from -50 to 120 °C
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Resistance to acids
Conditionally resistant
Resistance to lyes
Not resistant
Resistance to solvents
Not resistant