EPRAFORM

EPRAFORM Sheet PC transparent 3000x620x40 mm

  • ERIKS:10036050
Image 1
Save to list

€1,339.83/ pieceexcl. VAT

€1,621.19incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Transparent
Thickness
40 mm
Length
3000 mm
Width
620 mm
Lining material
Not applicable
Lighttransmission
87 %
Material
PC
Material class
Epraform PC Tech
Antistatic
No
Group
Engineering Plastics
Suitable for welding
Good
Can be glued
Good
Machinable
Good
Suitable for foods
No
Tradename
Epraform PC
Manufacturing method
Extruded