

€836.36/ pieceexcl. VAT
€1,012.00incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Thickness | 25 mm |
Length | 3000 mm |
Width | 620 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC Tech |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | Good |
Can be glued | Good |
Machinable | Good |
Suitable for foods | No |
Tradename | Epraform PC |
Manufacturing method | Extruded |