

€898.67/ pieceexcl. VAT
€1,087.39incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 8 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | PC |
Material class | Epraform PC KRASW |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Good |
Can be glued | Good |
Machinable | Good |
Suitable for foods | No |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |