

€507.68/ pieceexcl. VAT
€614.29incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €507.68 | - |
2+ | €439.08 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 3000 mm |
Width | 2000 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC KRASW |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | Good |
Can be glued | Good |
Machinable | Good |
Suitable for foods | No |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |