EPRAFORM

EPRAFORM Sheet PC scratch resistant clear 3000x2000x10 mm

  • ERIKS:11140198
Image 1
Save to list

€1,107.95/ pieceexcl. VAT

€1,340.62incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
10 mm
Length
3000 mm
Width
2000 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
Epraform PC KRASW
Antistatic
No
Group
Transparent Plastics
Suitable for welding
Good
Can be glued
Good
Machinable
Good
Suitable for foods
No
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided