

€185.20/ pieceexcl. VAT
€224.09incl. VAT
42.473 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €185.20 | - |
2+ | €148.16 | 20.00% |
4+ | €137.04 | 26.00% |
5+ | €129.64 | 30.00% |
7+ | €118.52 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€91.07/ pieceexcl. VAT
€110.19incl. VAT
57 In stock - Estimated delivery date 06/11/2026