EPRAFORM

EPRAFORM Sheet PC NON UV clear 3050x2050x20 mm

  • ERIKS:14563861
Image 1
Save to list

€948.36/ pieceexcl. VAT

€1,147.52incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
20 mm
Length
3050 mm
Width
2050 mm
Lining material
Not applicable
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided