

€713.93/ pieceexcl. VAT
€863.86incl. VAT
14.623 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €713.93 | - |
2+ | €652.74 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 15 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |