

€151.78/ pieceexcl. VAT
€183.65incl. VAT
11 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.78 | - |
2+ | €121.42 | 20.00% |
4+ | €112.32 | 26.00% |
6+ | €106.25 | 30.00% |
8+ | €97.14 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 6 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€296.31/ pieceexcl. VAT
€358.54incl. VAT
60.268 In stock - Estimated delivery date 06/11/2026