

€151.78/ pieceexcl. VAT
€183.65incl. VAT
24 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.78 | - |
2+ | €126.49 | 16.67% |
3+ | €101.19 | 33.33% |
5+ | €93.60 | 38.33% |
7+ | €88.54 | 41.67% |
10+ | €80.95 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 5 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€246.92/ pieceexcl. VAT
€298.77incl. VAT
29.177 In stock - Estimated delivery date 06/11/2026