EPRAFORM

EPRAFORM Sheet PC NON UV clear 2050x1250x12 mm

  • ERIKS:10035755
Image 1
Save to list

€242.90/ pieceexcl. VAT

€293.91incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€242.90

-

2+

€224.68

7.50%

3+

€212.53

12.50%

4+

€194.32

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
12 mm
Length
2050 mm
Width
1250 mm
Lining material
Not applicable
Lighttransmission
87 %
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Alternatives

€548.28/ pieceexcl. VAT

€663.42incl. VAT

9 In stock - Estimated delivery date 09/11/2026