

€252.98/ pieceexcl. VAT
€306.11incl. VAT
17 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €252.98 | - |
2+ | €202.38 | 20.00% |
3+ | €187.20 | 26.00% |
4+ | €177.08 | 30.00% |
5+ | €161.90 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 10 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€456.83/ pieceexcl. VAT
€552.76incl. VAT
24 In stock - Estimated delivery date 06/11/2026