EPRAFORM

EPRAFORM Sheet PC NON UV clear 2050x1250x1 mm

  • ERIKS:10035772
Image 1
Save to list

€33.41/ pieceexcl. VAT

€40.43incl. VAT

24 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.41

-

6+

€27.85

16.67%

11+

€22.28

33.33%

21+

€20.61

38.33%

32+

€19.49

41.67%

42+

€17.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
1 mm
Length
2050 mm
Width
1250 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided