EPRAFORM

EPRAFORM Sheet PC NON UV clear 2050x1250x1.5 mm

  • ERIKS:11404245
Image 1
Save to list

€45.54/ pieceexcl. VAT

€55.10incl. VAT

116.915 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.54

-

4+

€37.95

16.67%

8+

€30.36

33.33%

16+

€28.08

38.33%

24+

€26.57

41.67%

31+

€24.29

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
1.5 mm
Length
2050 mm
Width
1250 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided