EPRAFORM

EPRAFORM Sheet PC FR clear 3050x2050x3 mm

  • ERIKS:13254541
Image 1
Save to list

€266.71/ pieceexcl. VAT

€322.72incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€266.71

-

2+

€246.71

7.50%

3+

€233.37

12.50%

4+

€213.37

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
3 mm
Length
3050 mm
Width
2050 mm
Antistatic
No