

€135.71/ pieceexcl. VAT
€164.21incl. VAT
1.596 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1200 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |