EPRAFORM

EPRAFORM Sh PC struct 40 black 2050x1250x5

  • ERIKS:11404280
Image 1
Save to list

€248.13/ pieceexcl. VAT

€300.24incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€248.13

-

2+

€198.50

20.00%

3+

€183.62

26.00%

4+

€173.69

30.00%

5+

€158.80

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Black
Thickness
5 mm
Length
2050 mm
Width
1250 mm
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded